100W Wall Lantern, Bronze

Item #: 30753

Cat #: 8588-10

UPC: 785652858802

Sign In or Register to view pricing and more.
Wall Lantern, Outdoor, 100W, Color: Bronze Finish/Clear Beveled Glass.

Overview

Wall Lantern, Outdoor, 100W, Color: Bronze Finish/Clear Beveled Glass.
Also known as: 785652858802, 8588-10

Specifications

Wattage: 100
Volts AC: 120
Color: Bronze
Mounting: Wall
Light Technology: Incandescent
Wattage: 100
Color: Bronze
Light Technology: Incandescent
Volts AC: 120
Mounting: Wall

Customer Reviews

No reviews for this product
(0)