![Category 5e, Riser, 24/4-Pair, Bue Category 5e, Riser, 24/4-Pair, Bue](https://rexel-cdn.com/products/7958a.jpg?i=2C52B700-B4E6-47C4-A200-5EB3759EEE49&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Riser, Category 5e, 24 AWG - 4 Pair, Blue, Data Tuff, Foil Shield, EtherNet/IP, 600V
Overview
Riser, Category 5e, 24 AWG - 4 Pair, Blue, Data Tuff, Foil Shield, EtherNet/IP, 600V
Also known as: 7958A-010-1000
Specifications
Gauge: | 24 |
Color: | Blue |
Length: | 1000 ft |
Material: | Copper |
Conductors: | 4 Pair |
Jacket: | Riser |
Shielding: | Shielded |
Gauge: | 24 |
Length: | 1000 ft |
Conductors: | 4 Pair |
Shielding: | Shielded |
Color: | Blue |
Material: | Copper |
Jacket: | Riser |
Customer Reviews
No reviews for this product
(0)