This product may not be available in all locations.
Pushbutton, Twist to Release, 40mm, Red Mushroom, 2NO/2NC Contacts
Item #: 307475
Cat #: 9001KR16H2
UPC: 785901623595
Sign In or Register to view pricing and more.
Documents & Guides
Pushbutton, Emergency Stop, Twist to Release, Maintained, 40 mm, Red Mushroom, 2 Normally Open, 2 Normally Closed Contacts, 30 mm, Corrosion Resistant
Overview
Pushbutton, Emergency Stop, Twist to Release, Maintained, 40 mm, Red Mushroom, 2 Normally Open, 2 Normally Closed Contacts, 30 mm, Corrosion Resistant
This red push button is part of the range of control and signaling units, Harmony 9001K diameter 30mm metal. It has a chromium-plated metal bezel. It is supplied with a red mushroom diameter 40mm, unmarked. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. It is easily installed into a standard 30mm diameter panel cut-outs. It features 2 positions turn to release operator and it is supplied with 2 x NO + 2 x NC contacts and screw clamp terminals. It weighs 141g. The 30 mm Harmony range offers a large choice of robust and reliable products to meet a great number of applications in heavy industries such as petrochemy, metallurgy, mining oil and gas wastewater treatment, automobile manufacturing. It is UL listed and CSA certified, CE declaration of conformity and RoHS compliant.
Also known as: 785901623595, 9001KR16H2
Specifications
IP/NEMA Rating: | IP66, NEMA 1, NEMA 12, NEMA 2, NEMA 4 |
Mounting: | Panel |
Size: | 30 mm |
Type: | Twist to Release, Pushbutton |
Standards: | California Proposition 65 |
IP/NEMA Rating: | IP66, NEMA 1, NEMA 12, NEMA 2, NEMA 4 |
Size: | 30 mm |
Standards: | California Proposition 65 |
Mounting: | Panel |
Type: | Twist to Release, Pushbutton |
Customer Reviews
No reviews for this product
(0)