500W 208V Radiant Ceiling Panel

Item #: 307422

Cat #: CP805

UPC: 686334458719

Sign In or Register to view pricing and more.
Documents & Guides
TPI CP805 500W 208V RADIANT C

Overview

TPI CP805 500W 208V RADIANT C
Also known as: 686334458719, CP805

Specifications

Wattage: 500
Mounting: Surface, T-Bar
Volts AC: 208
Standards: California Proposition 65
Type: Ceiling Panel
Wattage: 500
Volts AC: 208
Type: Ceiling Panel
Mounting: Surface, T-Bar
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)