Enclosure, 3-Hole, 22.5mm, Plastic, Gray, Metric Conduit Opening

Item #: 30741

Cat #: 800F-3PM

UPC: 662468120692

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Plastic, Gray, 3 Hole, 22.5 mm, Metric Conduit Knockouts

Overview

Enclosure, Plastic, Gray, 3 Hole, 22.5 mm, Metric Conduit Knockouts
Allen-Bradley® Bulletin 800F push buttons offer optimal durability and performance. Catalog item 800F-3PM from Rockwell Automation® is an 800F push-button enclosure. It is a gray, three hole, plastic enclosure with M16/20 metric conduit knockouts. And it accepts two piece snap-in legends. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662468120692, 800F-3PM

Specifications

Type: Plastic, Pilot Device, Enclosure
Color: Gray
Family / Style: 800F
Spaces: 3
Material: Plastic
Type: Plastic, Pilot Device, Enclosure
Family / Style: 800F
Material: Plastic
Color: Gray
Spaces: 3

Customer Reviews

No reviews for this product
(0)