
Wallplate, Quickport, 4-Port, 1-Gang, White
Item #: 30739
Cat #: 41080-4WP
UPC: 078477820438
Documents & Guides
Wallplate, QuickPort, 1-Gang, 4-Port, Box Mount, Color: White.
Sign In or Register to view pricing and more.
Overview
Wallplate, QuickPort, 1-Gang, 4-Port, Box Mount, Color: White.
Single gang QuickPort® wallplates accept QuickPort® connectors to support multi-media applications with 1, 2, 3, 4 or 6-ports. Use where a 1-piece, single gang, economical flush mount housing is desired. Available in six colors (white, light almond, ivory, grey, brown and black) with color matched screws. It should provide 1, 2, 3, 4 or 6-ports. Must be able to accept all Leviton® QuickPort® connectors.
Also known as: 078477820438, 41080-4WP
Specifications
Mounting: | Box |
Material: | Plastic |
Gangs: | 1 |
Color: | White |
Number of Ports: | 4 |
Mounting: | Box |
Gangs: | 1 |
Number of Ports: | 4 |
Material: | Plastic |
Color: | White |
Customer Reviews
No reviews for this product
(0)