4-GANG BX,STL,70CUIN,1/23/4KO

Item #: 30738

Cat #: 4G-1/2-3/4

UPC: 785991130201

Documents & Guides
Four Gang Drawn Style Box, 70 Cubic Inches, 10-7/16 Inches Long x 4-1/2 Inches Wide x 1-5/8 Inches Deep, Drawn Construction with 1/2 Inch and 3/4 Inch Knockouts, For use with Conduit, with Conduit Knockouts
Sign In or Register to view pricing and more.

No associated products found.

Overview

Four Gang Drawn Style Box, 70 Cubic Inches, 10-7/16 Inches Long x 4-1/2 Inches Wide x 1-5/8 Inches Deep, Drawn Construction with 1/2 Inch and 3/4 Inch Knockouts, For use with Conduit, with Conduit Knockouts
Also known as: 785991130201, 4G-1/2-3/4

Specifications

Knockout Diameter: 1/2 in, 3/4 in
Depth: 1 5/8 in
Mounting: Screw On, Nail On
Width: 4 1/2 in
Material: Steel
Gangs: 4
Cubic Inches: 70 in³
Knockout Diameter: 1/2 in, 3/4 in
Mounting: Screw On, Nail On
Material: Steel
Cubic Inches: 70 in³
Depth: 1 5/8 in
Width: 4 1/2 in
Gangs: 4

Customer Reviews

No reviews for this product
(0)