Outdoor Wall One Light Black

Item #: 30730

Cat #: 8588-12

UPC: 785652858826

Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Wall Lantern; Mullberry Hill; Outdoor; Fixture Material: Diecast Aluminum Body, Glass Panel; Wattage: 100 Wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 1; Fixture Finish: Black Body, Clear Beveled Panel; Width: 5-3/4 In; Height: 8-3/4 In; Extends: 4-1/2 In; Wire Length: 6-1/2 In;connection: Mounted To Box; Outlet Box Up: 5 In; Outlet Box Down: 3-3/4 In; Lampincluded: No; Diffuser Size: 3 In Width X 5 In Height

Overview

Sea Gull Lighting; Wall Lantern; Mullberry Hill; Outdoor; Fixture Material: Diecast Aluminum Body, Glass Panel; Wattage: 100 Wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 1; Fixture Finish: Black Body, Clear Beveled Panel; Width: 5-3/4 In; Height: 8-3/4 In; Extends: 4-1/2 In; Wire Length: 6-1/2 In;connection: Mounted To Box; Outlet Box Up: 5 In; Outlet Box Down: 3-3/4 In; Lampincluded: No; Diffuser Size: 3 In Width X 5 In Height
Also known as: 785652858826, 8588-12

Specifications

Wattage: 100
Wattage: 100

Customer Reviews

No reviews for this product
(0)