This product may not be available in all locations.
Overview
SQD QOB31535 MINIATURE CIRCUIT
Also known as: 785901164463, QOB31535
Specifications
Poles: | 3 |
Family / Style: | QO |
Volts AC: | 120/240 |
Amps: | 15 |
Standards: | California Proposition 65 |
Mounting: | Bolt On |
Poles: | 3 |
Volts AC: | 120/240 |
Standards: | California Proposition 65 |
Family / Style: | QO |
Amps: | 15 |
Mounting: | Bolt On |
Customer Reviews
No reviews for this product
(0)