BARRIER BLOCK

Item #: 307235

Cat #: TB200-02

UPC: 051712810753

Sign In or Register to view pricing and more.
Documents & Guides
Eaton Bussmann TB200 series panel mount terminal block connector, Breakdown voltage 4800V, 300V, 30A, Double row, barrier, Two-pole, #6-32 TPI Screw, Screw, Black, Tin-plated brass terminal, Zinc-plated Steel philslot screw

Overview

Eaton Bussmann TB200 series panel mount terminal block connector, Breakdown voltage 4800V, 300V, 30A, Double row, barrier, Two-pole, #6-32 TPI Screw, Screw, Black, Tin-plated brass terminal, Zinc-plated Steel philslot screw
Also known as: 051712810753, TB200-02

Specifications

Mounting: Screw
Poles: 2
Volts AC: 300
Color: Black
Amps: 20
Allowable Gauge Range: 22 - 12
Mounting: Screw
Volts AC: 300
Amps: 20
Poles: 2
Color: Black
Allowable Gauge Range: 22 - 12

Customer Reviews

No reviews for this product
(0)