Horizontal Mount Traffic Signal Light

Item #: 307207

Cat #: 207H

UPC: 649946514006

Documents & Guides
Horizontal Mount Traffic Signal Light, 53 Watt, R20
Sign In or Register to view pricing and more.

No associated products found.

Overview

Horizontal Mount Traffic Signal Light, 53 Watt, R20
Also known as: 649946514006, 207H

Specifications

Material: Polycarbonate
Depth: 9 in
Volts AC: 120
Height: 7 in
Wattage: 53
Length: 14 in
Material: Polycarbonate
Volts AC: 120
Wattage: 53
Depth: 9 in
Height: 7 in
Length: 14 in

Customer Reviews

No reviews for this product
(0)