This product may not be available in all locations.



Safety Switch, 100A, 3P, 240 VAC/250VDC, NEMA 3R
Item #: 307201
Cat #: DH323FRK
UPC: 782113206257
Sign In or Register to view pricing and more.
Documents & Guides
100 AMP, 3-Pole, Heavy Duty Safety Switch, Fusible Without Neutral, 240 VAC, 250 VDC, NEMA 3R
Overview
100 AMP, 3-Pole, Heavy Duty Safety Switch, Fusible Without Neutral, 240 VAC, 250 VDC, NEMA 3R
Also known as: 782113206257, DH323FRK
Specifications
Poles: | 3 |
Volts DC: | 250 |
Amps: | 100 |
Mounting: | Surface |
Volts AC: | 240 |
IP/NEMA Rating: | NEMA 3R |
Poles: | 3 |
Amps: | 100 |
Volts AC: | 240 |
Volts DC: | 250 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)