Safety Switch, 100A, 3P, 240V, Type DG, Fusible, NEMA 1

Item #: 307200

Cat #: DG323FGK

UPC: 786685176796

Sign In or Register to view pricing and more.
Documents & Guides
100 AMP, 3-Pole, General Duty Safety Switch, Cartridge Fuse Type, 240 VAC, NEMA 1. Uses: FLNR Series Fuses

Overview

100 AMP, 3-Pole, General Duty Safety Switch, Cartridge Fuse Type, 240 VAC, NEMA 1. Uses: FLNR Series Fuses
Also known as: 786685176796, DG323FGK

Specifications

Poles: 3
Amps: 100
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 240
Poles: 3
Mounting: Surface
Volts AC: 240
Amps: 100
IP/NEMA Rating: NEMA 1

Customer Reviews

No reviews for this product
(0)