Safety Switch, 60A, 3P, 240V/250DC, HD Fusible, NEMA 1

Item #: 307198

Cat #: DH322FGK

UPC: 782113205809

Sign In or Register to view pricing and more.
60 Amp, 3-pole, Heavy Duty Safety Switch, Fusible Without Neutral, 240 Vac, 250vdc, NEMA 1

Overview

60 Amp, 3-pole, Heavy Duty Safety Switch, Fusible Without Neutral, 240 Vac, 250vdc, NEMA 1
The Safety Switch Flex Center is a special facility at the site of our cleveland, tennessee, plant that is dedicated to providing customized safety switches that meet customer’s challenging applications.
Also known as: 782113205809, DH322FGK

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 240
Amps: 60
Poles: 3
Mounting: Surface
Volts AC: 240
Volts DC: 250
IP/NEMA Rating: NEMA 1
Amps: 60

Customer Reviews

No reviews for this product
(0)