Sign In or Register to view pricing and more.
Documents & Guides
OZ-Gedney Type IBC-L-BC Insulated Grounding Bushing With Lug, Size: 2-1/2 IN, Malleable Iron Body, Bronze Lug, Steel Clamping Screw And Set Screws, Finish: Zinc Plated Body, Bright Dip Lug, Zinc Plated Clamping Screw And Set Screws, Connection: Threaded, 150 DEG C, 14 - 2/0 AWG Grounding Wire, 3-3/8 IN Outside Diameter, 7/8 IN Width, 2-1/2 IN Turning Radius With Lug, Third Party Certification: UL File Number E-24264, CSA 009795, Applicable Third Party Standards: UL 467, CSA C22.2 No.41, Federal Specification W-F-408E, NEMA : FB-1, For Rigid Conduit And IMC
Overview
OZ-Gedney Type IBC-L-BC Insulated Grounding Bushing With Lug, Size: 2-1/2 IN, Malleable Iron Body, Bronze Lug, Steel Clamping Screw And Set Screws, Finish: Zinc Plated Body, Bright Dip Lug, Zinc Plated Clamping Screw And Set Screws, Connection: Threaded, 150 DEG C, 14 - 2/0 AWG Grounding Wire, 3-3/8 IN Outside Diameter, 7/8 IN Width, 2-1/2 IN Turning Radius With Lug, Third Party Certification: UL File Number E-24264, CSA 009795, Applicable Third Party Standards: UL 467, CSA C22.2 No.41, Federal Specification W-F-408E, NEMA : FB-1, For Rigid Conduit And IMC
Also known as: 783126306187, IBC-250L-20BC
Specifications
Material: | Iron, Bronze |
Diameter: | 2 1/2 in |
Material: | Iron, Bronze |
Diameter: | 2 1/2 in |
Customer Reviews
No reviews for this product
(0)