VNTC Tray Cable, UnShielded, 12/12, Cut to Length

Item #: 307096

Cat #: VNTC1212

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
VNTC Tray Cable, UnShielded, 12 AWG, 12 Conductors, Cut to Length

Overview

VNTC Tray Cable, UnShielded, 12 AWG, 12 Conductors, Cut to Length
Also known as: VNTC1212

Specifications

Conductors: 12
Gauge: 12
Material: Copper
Color: Black
Conductors: 12
Material: Copper
Gauge: 12
Color: Black

Customer Reviews

No reviews for this product
(0)