ED 2P 110A LD Side TERM Only Packed BRKR

Item #: 307086

Cat #: ED2110

UPC: 782114983331

Sign In or Register to view pricing and more.
Eaton Series C complete molded case circuit breaker, F-frame, ED, Complete breaker, Fixed thermal, fixed magnetic trip type, Two-pole, 110A, 240 Vac, 125 Vdc, 65 kAIC at 240 Vac, Line and load, 50/60 Hz

Overview

Eaton Series C complete molded case circuit breaker, F-frame, ED, Complete breaker, Fixed thermal, fixed magnetic trip type, Two-pole, 110A, 240 Vac, 125 Vdc, 65 kAIC at 240 Vac, Line and load, 50/60 Hz
Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.  The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.
Also known as: 782114983331, ED2110

Specifications

Mounting: Panel
Poles: 2
Volts DC: 125
Amps: 110
Volts AC: 240
Interrupt Rating AC: 65 kA
Mounting: Panel
Volts DC: 125
Volts AC: 240
Poles: 2
Amps: 110
Interrupt Rating AC: 65 kA

Customer Reviews

No reviews for this product
(0)