U-Connector, 2x2

Item #: 307078

Cat #: CT22UCSS

UPC: 783510158033

Sign In or Register to view pricing and more.
Documents & Guides
U-Connector, Used to Connect Two Straight Sections of Cable Tray, Dimensions: 2" x 2"

Overview

U-Connector, Used to Connect Two Straight Sections of Cable Tray, Dimensions: 2" x 2"
Also known as: 783510158033, CT22UCSS

Specifications

Width: 2 1/2 in
Height: 2 1/2 in
IP/NEMA Rating: NEMA 1
Material: Stainless Steel
Color: Plain
Width: 2 1/2 in
IP/NEMA Rating: NEMA 1
Color: Plain
Height: 2 1/2 in
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)