Fusetron Time Delay Midget Fuse, 6/10 A, 250 VAC, 35/10000 A, Class

Item #: 30706

Cat #: FNM-6/10

UPC: 051712520065

Documents & Guides
Fusetron Time Delay Midget Fuse, 6/10 A, 250 VAC, 35/10000 A, Class CC/Supplemental, Cylindrical Body
Sign In or Register to view pricing and more.

No associated products found.

Overview

Fusetron Time Delay Midget Fuse, 6/10 A, 250 VAC, 35/10000 A, Class CC/Supplemental, Cylindrical Body
Bussmann Fusetron™ supplemental, time delay midget fuses with nickel-plated brass end caps, offer low cost supplemental protection of 125 and 250 VAC inductive circuits. Intended for use with general purpose circuits, lighting circuit protection and meter circuits.
Also known as: 051712520065, FNM-6/10

Specifications

Diameter: 13/32 in
Interrupt Rating AC: 35, 10 kA
Color: Green
Length: 1 1/2 in
Speed: Time Delay, Slow Blow
Volts AC: 125/250
Mounting: Cartridge
Class: Midget
Amps: 0.600
Diameter: 13/32 in
Color: Green
Speed: Time Delay, Slow Blow
Mounting: Cartridge
Amps: 0.600
Interrupt Rating AC: 35, 10 kA
Length: 1 1/2 in
Volts AC: 125/250
Class: Midget

Customer Reviews

No reviews for this product
(0)