STARTER 600VAC

Item #: 30700

Cat #: 8536SDW21V02S

UPC: 785901745020

Sign In or Register to view pricing and more.

Overview

SQD 8536SDW21V02S STARTER 600VAC
Also known as: 785901745020, 8536SDW21V02S

Specifications

Type: Starter
Size: 2
Standards: California Proposition 65
Type: Starter
Standards: California Proposition 65
Size: 2

Customer Reviews

No reviews for this product
(0)