Fuse, 4 Amp, Class CC, Time-Delay, 13/32" x 1-1/2", 600V

Item #: 3070

Cat #: FNQ-R-4

UPC: 051712147095

Documents & Guides
Fuse, 4 Amp, Class CC, Time-Delay, Rejection, 13/32 Inch x 1-1/2 Inch, 600 Volt, Ferrule Terminal, Cartridge, 200,000 Amp (Symmetrical) Interrupting Capacity, CC-TRON
Sign In or Register to view pricing and more.

No associated products found.

Overview

Fuse, 4 Amp, Class CC, Time-Delay, Rejection, 13/32 Inch x 1-1/2 Inch, 600 Volt, Ferrule Terminal, Cartridge, 200,000 Amp (Symmetrical) Interrupting Capacity, CC-TRON
Bussmann series fuses play a major role in industrial or commercial facilities by  providing reliable, maximum protection to power systems . Their physical size or rejection features prevent replacing a fuse with one from another fuse class.
Also known as: 051712147095, FNQ-R-4

Specifications

Diameter: 13/32 in
Amps: 4
Length: 1 1/2 in
Speed: Time Delay, Slow Blow
Class: CC
Volts AC: 600
Mounting: Cartridge
Interrupt Rating AC: 200 kA
Diameter: 13/32 in
Length: 1 1/2 in
Class: CC
Mounting: Cartridge
Amps: 4
Speed: Time Delay, Slow Blow
Volts AC: 600
Interrupt Rating AC: 200 kA

Customer Reviews

No reviews for this product
(0)