
Fuse, Potential Transformer, 0.5A, 15.5kV, EJ-1, 11.5" Clip Center
Item #: 306999
Cat #: 9F60BHH905
UPC: 782001398088
Documents & Guides
Fuse, Potential Transformer, 0.5 Amp, 15.5 kV, EJ-1, 11.5 Inch, Clip Center, 120 kAIC
Sign In or Register to view pricing and more.
Overview
Fuse, Potential Transformer, 0.5 Amp, 15.5 kV, EJ-1, 11.5 Inch, Clip Center, 120 kAIC
Also known as: 782001398088, 9F60BHH905
Specifications
Volts AC: | 15.500kV |
Mounting: | Clip |
Amps: | 0.500 |
Interrupt Rating AC: | 120 kA |
Diameter: | 1.562 in |
Length: | 12.875 in |
Volts AC: | 15.500kV |
Amps: | 0.500 |
Diameter: | 1.562 in |
Mounting: | Clip |
Interrupt Rating AC: | 120 kA |
Length: | 12.875 in |
Customer Reviews
No reviews for this product
(0)