Reversing contactor, TeSys K, 3P, AC-3, lt or eq to 440V 6A, 1 NO, 24VDC coil

Item #: 306878

Cat #: LP2K0610BD

UPC: 785901913740

Sign In or Register to view pricing and more.
Reversing contactor, TeSys K, 3P, AC-3, lt or eq to 440V 6A, 1 NO, 24VDC coil

Overview

Reversing contactor, TeSys K, 3P, AC-3, lt or eq to 440V 6A, 1 NO, 24VDC coil
LP2K0610BD is a compact 3-pole TeSys K reversing contactor from Schneider Electric for motor applications. Rated 6A AC-3 2.2kW@400V, it includes a 24V DC coil, 1NO auxiliary contact, a mechanical interlock and a pre-wired reversing circuit. LP2K0610BD is a 3-pole TeSys K reversing contactor from Schneider Electric for simple motor applications rated up to 2.2kW@400V. Very compact, DIN-rail compatible, it is assembled with a mechanical interlock and a pre-wired reversing circuit. It can be easily integrated into all control systems thanks to its 24V DC coil and 1NO built-in auxiliary contact. Available worldwide, it complies with multi-standards (IEC, UL, CSA, CCC, EAC, Marine) and is certified Green Premium (RoHs/Reach). Very compact, 90mm wide, for DIN-rail and panel mounting. Assembled with mechanical interlock and pre-wired reversing circuit. Ready for connection to all control systems thanks to a 24V DC control voltage and 2NO built-in auxiliary contact. Can be completed with auxiliary contact blocks (LA1K, LA2K) and thermal relays (LR2K).
Also known as: 785901913740, LP2K0610BD

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)