Wall Lantern, Outdoor, 1-Light, 100W, Black

Item #: 30686

Cat #: 8592-12

UPC: 785652859236

Sign In or Register to view pricing and more.
Documents & Guides
Wall Lantern, Outdoor, 1-Light, 100 Watt, Base: Medium Screw (E26), Length: 8-1/4 inch, Finish: Black, Family: New Castle

Overview

Wall Lantern, Outdoor, 1-Light, 100 Watt, Base: Medium Screw (E26), Length: 8-1/4 inch, Finish: Black, Family: New Castle
Also known as: 785652859236, 8592-12

Specifications

Base: Medium Screw (E26)
Wattage: 100
Color: Black
Mounting: Wall
Length: 8.250 in
Base: Medium Screw (E26)
Color: Black
Length: 8.250 in
Wattage: 100
Mounting: Wall

Customer Reviews

No reviews for this product
(0)