Enclosure, 3-Hole, 22.5mm, Plastic, Gray, PG Conduit Opening

Item #: 30681

Cat #: 800F-3PP

UPC: 662468120708

Documents & Guides
Enclosure, Plastic, Gray, 3 Hole, 22.5 mm, PG Conduit Opening
Sign In or Register to view pricing and more.

No associated products found.

Overview

Enclosure, Plastic, Gray, 3 Hole, 22.5 mm, PG Conduit Opening
Also known as: 662468120708, 800F-3PP

Specifications

Type: Plastic, Pilot Device, Enclosure
Color: Gray
Family / Style: 800F
Spaces: 3
Material: Plastic
Type: Plastic, Pilot Device, Enclosure
Family / Style: 800F
Material: Plastic
Color: Gray
Spaces: 3

Customer Reviews

No reviews for this product
(0)