Transformer, Control, 500VA, 600VAC x 120/240VAC, Open

Item #: 306805

Cat #: 9070TF500D37

UPC: 785901923169

Sign In or Register to view pricing and more.
Transformer, Industrial Control, 500 VA, 600 Volt Primary x 120/240 Volt AC Secondary, Open

Overview

Transformer, Industrial Control, 500 VA, 600 Volt Primary x 120/240 Volt AC Secondary, Open
Also known as: 785901923169, 9070TF500D37

Specifications

Phase: 1
Volt Amps: 500
Primary Voltage: 600
Phase: 1
Primary Voltage: 600
Volt Amps: 500

Customer Reviews

No reviews for this product
(0)