Push Button, Flush Head, Green, NEMA 7/9, 1NO/1NC, Contact

Item #: 3068

Cat #: 800H-AP1A

UPC: 662073405863

Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Flush Head, Momentary, Green, NEMA 7/9, Harsh Enviroment, 1 Normally Open, 1 Normally Closed, Contacts, 30 mm

Overview

Push Button, Flush Head, Momentary, Green, NEMA 7/9, Harsh Enviroment, 1 Normally Open, 1 Normally Closed, Contacts, 30 mm
Also known as: 662073405863, 800H-AP1A

Specifications

Type: Flush, Pushbutton
Color: Green
Size: 30 mm
IP/NEMA Rating: NEMA 7, NEMA 9
Type: Flush, Pushbutton
Size: 30 mm
Color: Green
IP/NEMA Rating: NEMA 7, NEMA 9

Customer Reviews

No reviews for this product
(0)