![1 LT PAR20 Gimbal Ring Track Head, White 1 LT PAR20 Gimbal Ring Track Head, White](https://rexel-cdn.com/products/image.jpg?i=83372EE8-7A75-44D8-B7C0-1CB91C628ABC&f=420)
Sign In or Register to view pricing and more.
1 Light - PAR20 - Track Head - Gimbal Ring - White Finish
Overview
1 Light - PAR20 - Track Head - Gimbal Ring - White Finish
Also known as: 045923402203, TH220
Specifications
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Material: | Glass, Metal |
Color: | White |
Wattage: | 50 |
Standards: | California Proposition 65 |
Light Technology: | Incandescent |
Base: | Medium Screw (E26) |
Material: | Glass, Metal |
Wattage: | 50 |
Light Technology: | Incandescent |
Volts AC: | 120 |
Color: | White |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)