Almond Non-ducted Range Hood

Item #: 306774

Cat #: 412108

UPC: 026715031016

Documents & Guides
Features: Two Speed Non-Ducted, Rocker-Type Fan and Light Switches, Polymeric Blade and Light Lens, Standard: UL, Voltage Rating: 120V, Ampere Rating: 2A, Speed: 2850RPM, Size: 21 X 17 1/2 X 6IN, Finish: Almond
Sign In or Register to view pricing and more.

No associated products found.

Overview

Features: Two Speed Non-Ducted, Rocker-Type Fan and Light Switches, Polymeric Blade and Light Lens, Standard: UL, Voltage Rating: 120V, Ampere Rating: 2A, Speed: 2850RPM, Size: 21 X 17 1/2 X 6IN, Finish: Almond
Also known as: 026715031016, 412108

Specifications

Volts AC: 120
Color: Almond
Width: 21 in
Volts AC: 120
Width: 21 in
Color: Almond

Customer Reviews

No reviews for this product
(0)