Cable, IFM Ready, 20 Conductors, 22 AWG, 2.5m (8.2')

Item #: 30669

Cat #: 1492-CABLE025P

UPC: 662072708767

Sign In or Register to view pricing and more.
Documents & Guides
IFM Ready Cable, 20 Conductors, 22AWG, IFM 20-Pin Connector, 2.5 meter (8.2 Foot)

Overview

IFM Ready Cable, 20 Conductors, 22AWG, IFM 20-Pin Connector, 2.5 meter (8.2 Foot)
Allen-Bradley® Bulletin 1492 I/O Wiring Systems include interface modules and cables that connect through pre-wired cables to digital and analog I/O. Catalog item 1492-CABLE010X is from Rockwell Automation®. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662072708767, 1492-CABLE025P

Specifications

Conductors: 20
Family / Style: 1492
Type: IFM Cable
Gauge: 22
Length: 2.500 m
Conductors: 20
Type: IFM Cable
Length: 2.500 m
Family / Style: 1492
Gauge: 22

Customer Reviews

No reviews for this product
(0)