Enclosure 288x188x173mm

Item #: 306655

Cat #: Q302018PCICC

UPC: 783510145293

Sign In or Register to view pricing and more.
Documents & Guides
QLine I, Type 4X, 300x200x173mm, Polycarbonate

Overview

QLine I, Type 4X, 300x200x173mm, Polycarbonate
The largest-sized QLine enclosure, QLine I provides easy access and protects larger controls from corrosive environments. Choose from screw cover, hinge, internal mounting, variable depth and quick-release latch options to meet your design and security requirements. The ABS series shares the same features and similar physical properties as the polycarbonate but is a more economical, non-UL rated alternative.
Also known as: 783510145293, Q302018PCICC

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Material: Polycarbonate, Polyester
Mounting: Surface
Color: Gray
Height: 11.810 in
Width: 7.870 in
Depth: 6.810 in
IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Mounting: Surface
Height: 11.810 in
Depth: 6.810 in
Material: Polycarbonate, Polyester
Color: Gray
Width: 7.870 in

Customer Reviews

No reviews for this product
(0)