Tape Refill Cartridge, 1" x 50'

Item #: 306651

Cat #: M71C-1000-595-WT

UPC: 754473198510

Sign In or Register to view pricing and more.
Documents & Guides
Refill Cartridge, Indoor/Outdoor Vinyl Film, Dimensions: 1 Inch x 50 Feet, Color: White, Ashesive: Permanent, Compatible With: Brady BMP71.

Overview

Refill Cartridge, Indoor/Outdoor Vinyl Film, Dimensions: 1 Inch x 50 Feet, Color: White, Ashesive: Permanent, Compatible With: Brady BMP71.
Brady® indoor outdoor grade vinyl tape adheres well to pipes, walls, equipment, windows - most clean, dry surfaces. conforms well to irregular, curved or rough surfaces - it even stands up to grease, oil and most industrial chemicals.
Also known as: 754473198510, M71C-1000-595-WT

Specifications

Width: 1 in
Material: Vinyl
Color: White
Length: 50 ft
Width: 1 in
Color: White
Material: Vinyl
Length: 50 ft

Customer Reviews

No reviews for this product
(0)