Wall Lantern, 100W, White/Clear

Item #: 30663

Cat #: 8592-15

UPC: 785652859250

Sign In or Register to view pricing and more.
Wall Lantern, Outdoor, 100W, Color: White Finish/Clear Glass.

Overview

Wall Lantern, Outdoor, 100W, Color: White Finish/Clear Glass.
The petite proportions and transitional accents of the New Castle outdoor lighting collection by Sea Gull Lighting make these one-light outdoor wall lanterns a versatile selection for your home. Offered in White, Polished Brass, Antique Brushed Nickel, Antique Bronze and Black finishes, in either Satin Etched or Clear glass. Clear bulbs are recommended to use for the best aesthetics for the Clear glass fixtures. Both incandescent lamping and ENERGY STAR-qualified LED lamping options are available for those fixtures with the Satin Etched glass. And the Clear glass fixtures can easily convert to LED by purchasing LED replacement lamps sold separately.
Also known as: 785652859250, 8592-15

Specifications

Wattage: 100
Volts AC: 120
Color: White
Mounting: Wall
Wattage: 100
Color: White
Volts AC: 120
Mounting: Wall

Customer Reviews

No reviews for this product
(0)