Contactor, Safety, 12A, 120VAC, Coil, Bifurcated Contacts, 4NO, 4NC

Item #: 30662

Cat #: 100S-C12D14BC

UPC: 781180940903

Sign In or Register to view pricing and more.
Documents & Guides
Contactor, Safety, 12 Amp, 120 Volt AC Coil, Gold Bifurcated Contacts, 3 Normally Open, 1 Normally Open, 4 Normally Closed

Overview

Contactor, Safety, 12 Amp, 120 Volt AC Coil, Gold Bifurcated Contacts, 3 Normally Open, 1 Normally Open, 4 Normally Closed
Our Bulletin 100S/104S IEC Safety Contactors provide mechanically linked, or mirror contact, performance up to 750 A, which is required in feedback circuits for modern safety applications. Our Bulletin 100S Safety Contactors use mirror contacts to provide safe isolation of hazardous motion loads. Mirror contacts provide reliable indication about the open or closed status of the main power poles.
Also known as: 781180940903, 100S-C12D14BC

Specifications

Volts AC Control: 120
Type: Safety, Contactor
Poles: 8
Amps: 12
Volts AC Control: 120
Poles: 8
Type: Safety, Contactor
Amps: 12

Customer Reviews

No reviews for this product
(0)