Male, Nylon-Insulated, WR: 16 - 14, Mates with 0.25-in wide male and female tab

Item #: 306615

Cat #: MNG14-250DMX

UPC: 051128586785

Sign In or Register to view pricing and more.
Documents & Guides
Male, Nylon-Insulated, Wire Range: 16 - 14, Mates with 0.25-in wide male and female tab, Color: Blue, 100/PK

Overview

Male, Nylon-Insulated, Wire Range: 16 - 14, Mates with 0.25-in wide male and female tab, Color: Blue, 100/PK
3M™ Scotchlok™ Standard Male Disconnect Terminal offers superior holding force while allowing for quick and easy disconnect. The terminal has a nylon-insulated, butted-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Its electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.
Also known as: 051128586785, MNG14-250DMX

Specifications

Gender: Male
Color: Blue
Material: Nylon
Allowable Gauge Range: 16 - 14
Gender: Male
Material: Nylon
Color: Blue
Allowable Gauge Range: 16 - 14

Customer Reviews

No reviews for this product
(0)