
1/4" Slotted Screw-Holding Screwdriver
Item #: 30656
Cat #: 0453-15C
UPC: 783310563150
Documents & Guides
Screw-Holding Screwdriver, Shank Length: 7", Slotted (1/4")
Sign In or Register to view pricing and more.
No associated products found.
Overview
Screw-Holding Screwdriver, Shank Length: 7", Slotted (1/4")
The industry's finest screw-holding device, available for either slotted or Phillips screws
Easily holds screw in place when installing in hard-to-reach locations
Precision tip for accurate fastener fit
Heavy-duty construction for longer life
Soft, cushioned grip for extra comfort and torque
Handle marked for easy identification of screwdriver size and type
Lifetime limited warranty
Note: This is not an insulated tool
Also known as: 783310563150, 0453-15C
Specifications
Length: | 7 in |
Type: | Screw Holding, Slotted, Screwdriver |
Size: | 1/4 in |
Length: | 7 in |
Size: | 1/4 in |
Type: | Screw Holding, Slotted, Screwdriver |
Customer Reviews
No reviews for this product
(0)