This product may not be available in all locations.
2
more
Relay, Plug-In, 8A, 24VDC, LED, No Test Button, Lock Down Door
Item #: 306460
Cat #: RXM4AB3BD
UPC: 785901876670
Sign In or Register to view pricing and more.
Documents & Guides
Relay, Plug-In, 8 Amp, 24 Volt DC Coil, LED, No Test Button, No Lock Down Door, 14 Blade, 10 per Package
Overview
Relay, Plug-In, 8 Amp, 24 Volt DC Coil, LED, No Test Button, No Lock Down Door, 14 Blade, 10 per Package
Also known as: 785901876670, RXM4AB3BD
Specifications
Volts DC Control: | 24 |
Base: | 14-Blade |
Type: | Relay, Plug-In |
Mounting: | Socket |
Volts AC: | 250 |
Poles: | 4 |
Amps: | 8 |
Standards: | California Proposition 65 |
Volts DC Control: | 24 |
Type: | Relay, Plug-In |
Volts AC: | 250 |
Amps: | 8 |
Base: | 14-Blade |
Mounting: | Socket |
Poles: | 4 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)