Enclosure, NEMA 4X, Hinge Cover, 16 x 12 x 6", Wall Mount

Item #: 306452

Cat #: CSD16126SS6

UPC: 783510500009

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, NEMA 4X, Type: Quarter Turn Latch, Hinge Cover, 16 x 12 x 6 Inch, Wall Mount, Stainless Steel, Type: 316L

Overview

Enclosure, NEMA 4X, Type: Quarter Turn Latch, Hinge Cover, 16 x 12 x 6 Inch, Wall Mount, Stainless Steel, Type: 316L
Enclosure, NEMA 4X, Type: Quarter Turn Latch, Hinge Cover, 16 x 12 x 6 Inch, Wall Mount, Stainless Steel, Type: 316L
Also known as: 783510500009, CSD16126SS6

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Height: 16 in
Width: 12 in
Depth: 6 in
Material: Stainless Steel
Size: 16 x 12 x 6 in
Mounting: Wall
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Width: 12 in
Material: Stainless Steel
Mounting: Wall
Height: 16 in
Depth: 6 in
Size: 16 x 12 x 6 in

Customer Reviews

No reviews for this product
(0)