Sign In or Register to view pricing and more.
Documents & Guides
Panel, Rack Mounting, Size/Dims: 6U x 19 Inches, Material: Aluminum
Overview
Panel, Rack Mounting, Size/Dims: 6U x 19 Inches, Material: Aluminum
nVent HOFFMAN HOFP19RP4UP Rack Panels are available in aluminum and painted steel. Aluminum Rack Panels are .125-IN.-thick 5052-H32 alloy. Steel Rack Panels are 12 gauge steel and finished in RAL 7035 textured light-gray polyester powder paint. All panels are flat with oblong holes positioned at EIA standard spacing. Mounting hardware is sold separately. The recommended fastener package kit is ECNSM6.
Also known as: 783510770709, P19RP6UA
Specifications
Material: | Aluminum |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)