Low Breaking Fast Acting Fuse W/ Nickel Plated Brass Caps, 1.5 A, 2

Item #: 306394

Cat #: GMA-1.5-R

UPC: 051712647816

Sign In or Register to view pricing and more.
Documents & Guides
Low Breaking Fast Acting Fuse W/ Nickel Plated Brass Caps, 1.5 A, 250 V, 100 A, 10 kA, Cylindrical Body

Overview

Low Breaking Fast Acting Fuse W/ Nickel Plated Brass Caps, 1.5 A, 250 V, 100 A, 10 kA, Cylindrical Body
Eaton Bussmann low-breaking fuses with nickel-plated brass end caps are fast-acting for maximum protection for electronic circuits.
Also known as: 051712647816, GMA-1.5-R

Specifications

Speed: Fast Acting
Diameter: 5 mm
Length: 20 mm
Material: Glass
Volts AC: 250
Mounting: Cartridge
Amps: 1.500
Interrupt Rating AC: 10 kA
Speed: Fast Acting
Length: 20 mm
Volts AC: 250
Amps: 1.500
Diameter: 5 mm
Material: Glass
Mounting: Cartridge
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)