This product may not be available in all locations.
![](https://img.youtube.com/vi/W3jC7ckgcBo/0.jpg)
![NEMA motor starter, Type S, nonreversing, Size 2, 45A, 25 HP at 460VAC NEMA motor starter, Type S, nonreversing, Size 2, 45A, 25 HP at 460VAC](https://rexel-cdn.com/products/pdocref8536sda1v02sdapfiletyperendition4000png.jpg?i=D2258737-00CD-4532-8296-81108C3B4EAC&f=420)
NEMA motor starter, Type S, nonreversing, Size 2, 45A, 25 HP at 460VAC
Item #:
306334
Cat #:
8536SDA1V08
UPC:
785901824589
Sign In or Register to view pricing and more.
Documents & Guides
NEMA motor starter, Type S, nonreversing, Size 2, 45A, 25 HP at 460VAC, 5kA SCCR, 3 phase, 3 pole, melting alloy, 208VAC coil, NEMA 12 *** Discontinued ***
Overview
NEMA motor starter, Type S, nonreversing, Size 2, 45A, 25 HP at 460VAC, 5kA SCCR, 3 phase, 3 pole, melting alloy, 208VAC coil, NEMA 12 *** Discontinued ***
Type S NEMA motor starters are used for full voltage starting and stopping of AC squirrel cage motors. Type S motor starters have ratings up to 810 amperes. This 3 pole NEMA Size 2 non-reversing starter has a 45 ampere rating. This NEMA Size 2 motor starter has 3 phase ratings of 10 HP at 200 VAC, 15 HP at 230 VAC and 25 HP at 460 and 575 VAC. This non-reversing NEMA motor starter has a melting alloy type overload relay that uses Type B thermal units to sense over current conditions. This NEMA starter has a 5 kA maximum SCCR (Short Circuit Current Rating) per UL508A when protected by an appropriate circuit breaker or fuse. Type S motor starters are available with replaceable coils in a wide variety of voltages. This starter has a 208 VAC 60 Hz operating coil wired for common control. A painted sheet steel NEMA 12/3R dusttight and driptight industrial use enclosure is used to protect this starter. Enclosure is 16.00 inches tall, 8.13 inches wide and 9.28 inches deep. A wide variety of accessories are available for Type S starters. Type S non-reversing NEMA motor starters are UL listed and CSA certified.
Also known as: 785901824589, 8536SDA1V08
Specifications
Phase: | 3 |
Poles: | 3 |
Type: | NEMA, Starter, Non-Reversing |
Amps: | 45 |
Mounting: | Surface |
Volts AC Control: | 208 |
Volts AC: | 600 |
Size: | 2 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 12 |
Phase: | 3 |
Type: | NEMA, Starter, Non-Reversing |
Mounting: | Surface |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Poles: | 3 |
Amps: | 45 |
Volts AC Control: | 208 |
Size: | 2 |
IP/NEMA Rating: | NEMA 12 |
Customer Reviews
No reviews for this product
(0)