Halogen Mini-Reflector Lamp, 25W, 120V, Bulb: Twistline, Base: Twist Lock (GU10), Lumens: 160, Color

Item #: 306233

Cat #: BC25TWISTLINE-GU10/FL25-6/1

UPC: 046677211295

Sign In or Register to view pricing and more.
Documents & Guides
Halogen Mini-Reflector Lamp, 25W, 120V, Bulb: Twistline, Base: Twist Lock (GU10), Lumens: 160, Color Temperature: 2700K, Beam Angle: 25°, Glass Lens. *Philips # 41693-3*

Overview

Halogen Mini-Reflector Lamp, 25W, 120V, Bulb: Twistline, Base: Twist Lock (GU10), Lumens: 160, Color Temperature: 2700K, Beam Angle: 25°, Glass Lens. *Philips # 41693-3*
Bright, white accent light with superior energy savings Philips Twistline GU10 Philips Halogen Twistline MR16 with GU10 base provide bright white accent light. The twist and lock base enables easy installation and a secure fit. Suited for track and recessed lighting applications.
Also known as: 046677211295, BC25TWISTLINE-GU10/FL25-6/1

Specifications

Lumens: 160
Shape: MR16 (Mini Reflector)
Volts AC: 120
Wattage: 25
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Light Technology: Halogen
Base: 2-Pin Twist Lock (GU10)
Angle: 25°
Lumens: 160
Volts AC: 120
Color Rendering Index (CRI): 100
Light Technology: Halogen
Angle: 25°
Shape: MR16 (Mini Reflector)
Wattage: 25
Color Temperature: 2700 (Warm White)
Base: 2-Pin Twist Lock (GU10)

Customer Reviews

No reviews for this product
(0)