Current Transformer, 200A, 200:0.1A, Solid Core

Item #: 306193

Cat #: CDA02-212

UPC: 078477547212

Sign In or Register to view pricing and more.
200 Amp, Solid Core, Sub-Metering Current Transformers, 200:0.1A, Opening Dimensions: 0.72". Includes: (1) Red and (1) Black. For use with any 200 Amp Meter.

Overview

200 Amp, Solid Core, Sub-Metering Current Transformers, 200:0.1A, Opening Dimensions: 0.72". Includes: (1) Red and (1) Black. For use with any 200 Amp Meter.
Sub-Metering Current Transformers, 200A, 200:0.1A, 72/100-Inch, 1 Each of Red and Black
Also known as: 078477547212, CDA02-212

Specifications

Amps: 200
Phase: 1
Length: 96 in
Color: Black/Red
Size: 0.720 in
Amps: 200
Length: 96 in
Size: 0.720 in
Phase: 1
Color: Black/Red

Customer Reviews

No reviews for this product
(0)