Terminal Block, Jumpers, Uninsulated, 50P, for 1492-F

Item #: 30619

Cat #: 1492-N24

UPC: 781180158346

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, Jumpers, Uninsulated, for 1492-F, 50 Pole, 10 mm Center to Center, 10 in a Package

Overview

Terminal Block, Jumpers, Uninsulated, for 1492-F, 50 Pole, 10 mm Center to Center, 10 in a Package
Also known as: 781180158346, 1492-N24

Specifications

Type: Terminal Block, Jumper
Mounting: Screw
Poles: 50
Family / Style: 1492
Type: Terminal Block, Jumper
Poles: 50
Mounting: Screw
Family / Style: 1492

Customer Reviews

No reviews for this product
(0)