This product may not be available in all locations.
Heater Element, Eutectic Alloy, Trip Class 20, Type W, Size 00-0 (FLA 5.98), Size 1 (FLA 6.51)
Item #: 30614
Cat #: W46
UPC: 781180154027
Sign In or Register to view pricing and more.
Documents & Guides
Heater Element, Eutectic Alloy Type Overload Relay, Bulletin 500 Line Starters, Trip Class 20, Type W, Size 00..0 (Full Load Amps 5.98), Size 1 (Full Load Amps 6.51) *** See Document Below for Other Amperages ***
Overview
Heater Element, Eutectic Alloy Type Overload Relay, Bulletin 500 Line Starters, Trip Class 20, Type W, Size 00..0 (Full Load Amps 5.98), Size 1 (Full Load Amps 6.51) *** See Document Below for Other Amperages ***
Allen-Bradley standard overload relay protection is provided using Type W heater elements for the 500 Line. This provides Class 20 operation and is recommended for General Applications.
Also known as: 781180154027, W46
Specifications
Type: | Heater Element |
IP/NEMA Rating: | NEMA 1 |
Type: | Heater Element |
IP/NEMA Rating: | NEMA 1 |
Customer Reviews
No reviews for this product
(0)