Compression Lug, Copper, 1-Hole

Item #: 306125

Cat #: CSWS-650-12

UPC: 783669647334

Sign In or Register to view pricing and more.
Surecrimp Copper Compression Lug, Conductor Size 650, 1 Hole, 1/2in Bolt Size, Standard Barrel, Sight Window, Tin Plated, UL, CSA

Overview

Surecrimp Copper Compression Lug, Conductor Size 650, 1 Hole, 1/2in Bolt Size, Standard Barrel, Sight Window, Tin Plated, UL, CSA
Also known as: 783669647334, CSWS-650-12

Specifications

Material: Copper
Mounting: 1-Hole
Standards: California Proposition 65
Stud Size: 1/2 in
Material: Copper
Standards: California Proposition 65
Mounting: 1-Hole
Stud Size: 1/2 in

Customer Reviews

No reviews for this product
(0)