Terminal Block, End Barriers, Spring Clamp Type, Gray

Item #: 3061

Cat #: 1492-EBL4T

UPC: 662073056935

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, End Barrier, Spring Clamp Type, Gray, 0.08 x 1.37 x 3.31 Inch, for 1492-L4T, LG4T, 50 in a Package

Overview

Terminal Block, End Barrier, Spring Clamp Type, Gray, 0.08 x 1.37 x 3.31 Inch, for 1492-L4T, LG4T, 50 in a Package
Rockwell Automation has tested Bulletin 1492 Screw Type and Spring-Clamp Terminal Blocks for SCCRs. These ratings allow terminal blocks to be used in conjunction with fuses, motor protection circuit breakers, and motor circuit protectors in power circuits. When components with SCCRs are used together, the process of obtaining SCCRs for UL 508A electrical panels can be simplified.
Also known as: 662073056935, 1492-EBL4T

Specifications

Mounting: Snap On
Family / Style: 1492
Color: Gray
Mounting: Snap On
Color: Gray
Family / Style: 1492

Customer Reviews

No reviews for this product
(0)