Push Button, Extended Green Head, with Guard, 24V AC/DC, 30mm

Item #: 30603

Cat #: 800T-QA24G

UPC: 781180189272

Documents & Guides
Push Button, Illuminated, Extended Green Head, with Guard, 24 Volt AC/DC, Full Voltage, 30 mm, Incandescent, Type 4/13, 1 Normally Open, 1 Normally Closed, Contact Blocks
Sign In or Register to view pricing and more.

No associated products found.

Overview

Push Button, Illuminated, Extended Green Head, with Guard, 24 Volt AC/DC, Full Voltage, 30 mm, Incandescent, Type 4/13, 1 Normally Open, 1 Normally Closed, Contact Blocks
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-QA24G from Rockwell Automation® is a green, 24 V AC/DC, 30 mm momentary push button. It has an extended head with guard. And it is full voltage and incandescent and it does not have guards on terminals. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180189272, 800T-QA24G

Specifications

Volts DC: 24
Amps: 10
Color: Green
Size: 30 mm
Type: Illuminated, Extended Head , Pushbutton
Volts AC: 24
Family / Style: 800T
Volts DC: 24
Color: Green
Type: Illuminated, Extended Head , Pushbutton
Family / Style: 800T
Amps: 10
Size: 30 mm
Volts AC: 24

Customer Reviews

No reviews for this product
(0)