8" 35W Xenon, 1 Lamp, White

Item #: 305966

Cat #: 98040-15

UPC: 785652032332

Sign In or Register to view pricing and more.
Documents & Guides
8" 1-Lamp 35W Xenon, 120V, L: 8 1/8'' W: 4 5/8'' H: 1 1/16'' - White

Overview

8" 1-Lamp 35W Xenon, 120V, L: 8 1/8'' W: 4 5/8'' H: 1 1/16'' - White
Also known as: 785652032332, 98040-15

Specifications

Wattage: 35
Type: Undercabinet Light
Volts AC: 120
Color: White
Length: 8 in
Wattage: 35
Volts AC: 120
Length: 8 in
Type: Undercabinet Light
Color: White

Customer Reviews

No reviews for this product
(0)