Alum Wedge Clamp

Item #: 305950

Cat #: W62-1

UPC: 662381980267

Documents & Guides
2 to 6 AWG Aluminum Wedge Clamp – ACSR/AAAC
Sign In or Register to view pricing and more.

No associated products found.

Overview

2 to 6 AWG Aluminum Wedge Clamp – ACSR/AAAC
Aluminum Service Wedge Clamp for 2 - 6 ACSR - 1 Count Aluminum Service Wedge Clamps are used for dead-ending self supporting drop wire. Saves conductor- drop wire may be cut to exact length. Can be attached to bare neutral in any point in the span. Adjustment in drop wire sag are easily made. Grips ACSR, AAAC or aluminum conductor. Temperature rating 90 degrees C. Rated for 600V (2000V max. per UL486B). UL486A/B Listed Wire Connector.
Also known as: 662381980267, W62-1, Wire vice, swedge, grasshopper, Widget, cowboy

Specifications

Color: Aluminum
Material: Aluminum
Color: Aluminum
Material: Aluminum

Customer Reviews

No reviews for this product
(0)